Beli pompa vakum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Vacuum Pump (Pompa Vakum)atribut:
- Power Supply (V/Hz): 220/50-60
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- Startools Vacuum Pump (Pompa Vakum)Deskripsi:• High Efficiency and Low Noise, Heavy-duty Aluminum Alloy Casing, Oil Drain Plug Positioned at Bottom of Oil Reservoir, Internal High Volume Cooling Fan• Exhaust Port with Exhaust Cap, Direct Drive Motor Allowing Easy Starting Which is Maintenance Free• Oil Sight Glass For Monitoring Oil Levels, ON/OFF Switch• Non Slip Cushion Handle, Comes With a Bottle of Vacuum Oil
- SAGOLA Compressor CP 2000 (Kompresor Mini)atribut:
- Power (HP): 1/4
- Air Outlet (inch): Male 1/8
- Air Tank Capacity (L): 3.5
- Dimensions (mm): 350x140x360
- Sound Level (dB): 47
- Airflow (L/minute): 35-40
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Vacum Pump Oil (ml): 450
- SPEEDAIRE Air Compressor Pumps (Pompa Angin Kompresor)Deskripsi:These air compressor pumps replace a pump in a Speedaire air compressor. They require a flywheel that works with a belt to operate the pump. Flywheels are included unless noted.atribut:
- UNSPSC: 31160000
- Maximum Operating Pressure (psi): 145
- Number of Stages: 1
- Lubrication Type: Splash Lubricated
- Compressor Type: Piston
- Average Pump Life (hour): 20000
- Flywheel Included: Yes
- Number of Cylinders: 1
- Maskot Vacuum Drying Ovenatribut:
- Accuracy (°C): 0.2
- Exterior Dimensions (WxLxH) (mm): 560x540x680
- Fuse Specification (A): 15
- Heating-up Time (minute): 100
- Inner Dimensions (WxLxH) (mm): 415x345x370
- Nozzle diameter (mm): 10
- Number of Shelf: 2
- Power (W): 1400
- Shelf Space (mm): 140
- Temperature Range (°C): RT+ 10-250
- Temperature Rise (°C): ± 1
- Timer (minute): 0~9999
- Vacuum (Pa): < 133
- Voltage (V/Hz): 220-240/50
- Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)Deskripsi:Filtration System International Certificates: - CE certification- CSA certification (Rocker 300)- IP30 protection (Rocker 300)- RoHS certification (Rocker 300) Filtration System Applications :- Suspended solid test- Vacuum filtrationatribut:
- Dimension (cm) (LxWxH): 26.8 x 13.5 x 20.4
- Motor roatation speed: 1450
- Horse Power (HP): 1/8
- Noise Level (dB): 50
- Filter Diameter (mm): 47
- Funnel Capacity (ml): 300
- Funnel Material: PES
- Funnel lid Material: PP
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.3
- Maximum Flow Rate (L/minute): 20
- Maximum Vacuum (mbar): 105
- Membrane support Material: PES
- Net Weight (kg): 4.1
- Support base Material: PES
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- Waste bottle Material: Borosilicate glass with drain
- Waste bottle capacity (ml): 1000
- Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)Deskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air samplingatribut:
- Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/6
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.4
- Maximum Flow Rate (L/minute): 34
- Maximum Power (W): 80
- Maximum Vacuum (mm Hg): 680
- Net Weight (kg): 5.2
- Noise Level (dB): 52
- Overflow Protection: Yes
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)Deskripsi:Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dBatribut:
- Voltage (V/Hz): 220/50
- Moisture Trap/Vacuum Regulator: Yes
- Welch Rotary Vane Vacuum Pump (Pompa Vakum)Deskripsi:Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.atribut:
- UNSPSC: 40151502
- Application: Commercial; Commercial Chillers; Industrial Refrigeration Service; Moisture From Industrial; Removal of Air
- Current Rating (A): 16
- Finish: Powder Coat
- Fluid Compatibility: Oil
- Free Air Displacement (CFM): 12.8
- Frequency (Hz): 60
- Includes: 3L Pump Oil; Cord; Plug
- Inlet Size (inch): 1/4
- Inlet Type: NPT
- Lead-Free: No
- Manufacturer Part Number: 3016-02
- Maximum Discharge Pressure (mbar): 0 (zero)
- Maximum Operating Pressure (psi): 0 (zero)
- Maximum Speed (rpm): 1725
- Maximum Vacuum (torr): 0.003
- Outlet Size (inch): 1/4
- Outlet Type: NW25
- Output Power (HP): 0.75
- Overall Height (inch): 22.4
- Overall Length (inch): 8.1
- Overall Width (inch): 11.4
- Phase: Single
- Runs Dry: No
- Sound Level (dBA): 55
- Valve Type: Gas Ballast
- Voltage (V): 115 AC
- Weight (lbs): 81.4
- GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These combination rotary vane compressor and vacuum pump units include a motor and run continuously for low-pressure and low-vacuum applications.
- ROBINAIR Premium High Vacuum Pump Oilatribut:
- Size (L): 1
Daftar Harga pompa vakum Terbaru November 2026
| BBK Vacuum Pump (Pompa Vakum) | Rp11.999.900 |
| JTC Vacuum Pump (Pompa Vakum) | Rp9.299.900 |
| KRISBOW Pompa Vakum | Rp3.099.900 |
| Startools Vacuum Pump (Pompa Vakum) | Rp1.299.900 |
| SAGOLA Compressor CP 2000 (Kompresor Mini) | Rp4.499.900 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) | Rp8.599.900 |
| ASADA Vacuum Pump | Rp6.599.900 |
| Value Vacuum Pump | Rp1.499.900 |
| ALDO Padlock Satin Sided Long Neck (Gembok) | Rp37.900 |
| SPEEDAIRE Air Compressor Pumps (Pompa Angin Kompresor) | Rp60.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/4qP106864170-1.jpg)
/nlP101540849-5.jpg)

/drP111717495-1.jpg)
/kcP103712732-1.jpg)
%20(Pompa%20Vakum)/P103069311-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ALDO%20Padlock%20Satin%20Sided%20Long%20Neck%20(Gembok)/58P107083188-1.jpg)
/48P110204152-1.jpg)


/evP106495535-1.jpg)
/P102092798-2.jpg)
/doP106495492-1.jpg)
/l0P106199756-1.jpg)
/ioP109584672-1.jpg)
/1gP109560052-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/ROBINAIR%20Premium%20High%20Vacuum%20Pump%20Oil/1jP112321055-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)